missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear Over-the-head Isolation Gown, AAMI Level 2
Ultrasonically sealed, over-the-head isolation gowns offer AAMI PB70 Level 2 protection and are easy to don and doff.
$160.25 - $169.35
Specifications
Product Type | Isolation Gown |
---|---|
Gender | Unisex |
No. of Pockets | None |
Material | SMMS Polypropylene |
Color | Yellow |
Description
- Ultrasonically sealed over-the-head neck closure
- Allows safe and easy donning and doffing
- Offers effective barrier performance for low fluid level procedures with AAMI PB70 Level 2 rating
- Full back closure provides complete coverage for optimal protection
- Elastic, thumb loop cuffs prevent sleeves from riding up
- Non-woven SMMS fabric keeps wearers cool and comfortable
- Flat belt on left hand side ensures a personalized fit
Specifications
Isolation Gown | |
None | |
Yellow | |
Non-sterile | |
Yes | |
AAMI PB70 Level 2 |
Unisex | |
SMMS Polypropylene | |
Single-use | |
Thumb Loop | |
Long Sleeve | |
Not Autoclavable |