missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ AssureTouch™ Sense Polychloroprene Sterile Surgical Gloves, Powder-Free

Polychloroprene combines nitrile-like strength with latex-like comfort, without the risks of Type I allergies or latex sensitization. Standard thickness makes them suitable for a wide range of surgical procedures.

$535.91 - $535.91

Specifications

Accelerator Free No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
View More Specs

Products 8
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
296369515
View Documents
Medicom™
114585
8.5
Case of 400 Each for $535.91
Only null left
 
296369516
View Documents
Medicom™
11459
9
Case of 400 Each for $535.91
Only null left
 
296369517
View Documents
Medicom™
114555
5.5
Case of 400 Each for $535.91
Only null left
 
296369518
View Documents
Medicom™
11456
6
Case of 400 Each for $535.91
Only null left
 
296369519
View Documents
Medicom™
114565
6.5
Case of 400 Each for $535.91
Only null left
 
296369520
View Documents
Medicom™
11457
7
Case of 400 Each for $535.91
Only null left
 
296369521
View Documents
Medicom™
114575
7.5
Case of 400 Each for $535.91
Only null left
 
296369522
View Documents
Medicom™
11458
8
Case of 400 Each for $535.91
Only null left
 
Description

Description

  • Choosing quality, latex-free sterile polychloroprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
  • Highly durable and puncture resistant.
  • Sterile, Latex-Free and Powder-Free.
  • Textured palm.
  • Meets ASTM D3577-19.
Specifications

Specifications

No
1.5
Single-use
6.69 mil
Specific
Polychloroprene
0.15 mm
Surgical Gloves
5.91 mil
Individual Pair Packs
Healthcare
White
Partially Textured
0.17 mm
Yes
5.91 mil
Powder Free
Sterile
0.15 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'