missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Noir Nitrile Medical Examination Glove
Noir Nitrile are single-use, non-sterile, disposable nitrile medical examination gloves designed for medical use to prevent cross contamination between the healthcare professional and patient.
Supplier: Medicom™ 9955B
Description
- Reliable hand protection in a sleek, stylish black finish
- Latex-free and powder-free, Nitrile gloves minimize the risk of Type I latex allergies while ensuring excellent tactile sensitivity
- Textured fingertips for a secure grip, even when wet, and beaded cuffs for added durability and ease of donning
- These gloves are the perfect choice for healthcare environments demanding precision and reliability
Specifications
ASTM D6319-19, ASTM D5151-19 | |
No | |
2.5 | |
Single-use | |
4.3 mil | |
Yes | |
2.36 mil | |
Powder Free | |
Small | |
2.36 mil | |
Yes | |
9.45 in. |
Yes | |
Healthcare, Laboratory | |
Black | |
Fingertip Textured | |
0.11 mm | |
Nitrile | |
0.06 mm | |
Nitrile Examination Glove | |
Non-sterile | |
0.06 mm | |
Beaded | |
240 mm |