missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Defend Polychloroprene Sterile Surgical Gloves, Powder-Free
Polychloroprene combines nitrile-like strength with latex-like comfort, without the risks of Type I allergies or latex sensitization.
Supplier: Medicom™ 11468
Description
- Choosing quality, latex-free sterile polychloroprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
- Highly durable and puncture resistant.
- Sterile, Latex-Free and Powder-Free.
- Textured palm.
- Meets ASTM D3577-19.
Specifications
No | |
1.5 | |
Single-use | |
6.69 mil | |
Specific | |
Polychloroprene | |
0.15 mm | |
Surgical Gloves | |
Sterile | |
0.15 mm |
Healthcare | |
Mint Green | |
Partially Textured | |
0.17 mm | |
Yes | |
5.91 mil | |
Powder Free | |
8 | |
5.91 mil | |
Individual Pair Packs |