missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Basics Nitrile Powder-Free Medical Examination Gloves with Textured Fingertips
AssureTouch™ Basics Nitrile Powder-Free Medical Examination Gloves with Textured Fingertips. These affordable gloves provide healthcare professionals with hand protection for handling chemotherapy drugs. High-quality nitrile wonât compromise tactile sensitivity and ensure a secure grip.
$8.01 - $8.01
Specifications
Chlorinated | No |
---|---|
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17101088
|
Medicom™
9985A |
X-Small |
Pack of 100 Each for $8.01
Case of 10 Pack for $80.10
|
|
|||||
17101089
|
Medicom™
9985B |
Small |
Pack of 100 Each for $8.01
Case of 10 Pack for $80.10
|
|
|||||
17101090
|
Medicom™
9985C |
Medium |
Pack of 100 Each for $8.01
Case of 10 Pack for $80.10
|
|
|||||
17101091
|
Medicom™
9985D |
Large |
Pack of 100 Each for $8.01
Case of 10 Pack for $80.10
|
|
|||||
17101092
|
Medicom™
9985E |
X-Large |
Pack of 100 Each for $8.01
|
|
|||||
Description
- These affordable chemo-tested gloves provide healthcare professionals with the hand protection they need to prevent exposure and contamination when handling chemotherapy drugs.
- High-quality nitrile won’t compromise manual dexterity or tactile sensitivity and textured fingertips ensure a secure grip, even when wet.
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Blue | |
Fingertip Textured | |
Powder Free | |
Yes |
No | |
1.5 | |
Single-use | |
Yes | |
Non-sterile | |
Beaded |