missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-541 Lightweight Cut-Resistant Gloves, Palm Coated with INTERCEPT™ and GRIP™ Technology
Cut protection gloves feature comfort, flexibility and an ultra lightweight style. Enhanced abrasion resistance and grip are ideal for a wide variety of industries.
$241.51 - $2898.17
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Coating Material | Nitrile |
Color | Gray |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-010-136
|
Ansell
11541060 |
6 |
Case of 144 Each for $2,898.17
|
|
|||||
19-010-137
|
Ansell
11541070 |
7 |
Case of 144 Each for $2,898.17
|
|
|||||
19-010-138
|
Ansell
11541080 |
8 |
Pack of 12 Each for $241.51
Case of 12 Pack for $2,646.12
|
|
|||||
19-010-139
|
Ansell
11541090 |
9 |
Pack of 12 Each for $241.51
Case of 12 Pack for $850.92
|
|
|||||
19-010-140
|
Ansell
11541100 |
10 |
Pack of 12 Each for $241.51
Case of 12 Pack for $860.28
|
|
|||||
19-010-141
|
Ansell
11541110 |
11 |
Pack of 12 Each for $241.51
Case of 12 Pack for $2,646.12
|
|
|||||
Description
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- Features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- Palm coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
ANSI 4 | |
Knit | |
Gray | |
Specific | |
Aramid Fiber, Nylon, Spandex, Stainless Steel Fiber, Foam Nitrile | |
EN 388:4X21D, EN 388:4421 | |
Unisex | |
Ansell GRIP™ Technology | |
Lined | |
ANSI/ISEA 105-16 Level 2 | |
Wing | |
19.6 cm |
EN 420:2003 + A1:2009; Category III | |
Nitrile | |
ANSI A4 | |
Yes | |
Cut-resistant Gloves | |
Assembly of small parts and components, handling small sharp metal parts, light duty stamping, maintenance | |
Knit | |
Aramid Fiber, Nylon, Spandex, Stainless Steel | |
Case | |
HyFlex™ 11-541 | |
7.7 in. |