missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-198 Flock Lined Latex Gloves
Natural latex gloves provide a high degree of tensile strength and are ideal for light-duty applications.
$16.50 - $16.50
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
---|---|
Chlorinated | Yes |
Color | Yellow |
Material | Latex |
EN ISO 374-1 | Type C |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
18-999-2372
|
Ansell
185749 |
Small |
Dozen of 12 Each for $16.50
Case of 12 Dozen for $189.00
|
|
|||||
18-999-2373
|
Ansell
185750 |
Medium |
Dozen of 12 Each for $16.50
Case of 12 Dozen for $59.04
|
|
|||||
18-999-2375
|
Ansell
19811100 |
X-Large |
Dozen of 12 Pair for $16.50
Case of 12 Dozen for $191.88
|
|
|||||
Description
- Made from natural rubber latex
- Fishscale pattern provides grip on wet or dry objects
- Cotton flock lining keeps hands dry and cool
- Pinked cuff
- Length: 12 in. (30.5 cm)
- Thickness: 16 mil
- Lemon yellow color
Specifications
FDA 21 CFR 177.2600 | |
Yellow | |
Type C | |
Pinked | |
Cotton Flock | |
12 in. |
Yes | |
Latex | |
Bacteria, Fungi only | |
Fishscale | |
Lined | |
30.5 cm |