missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Encore Acclaim Latex Sterile Gloves
Latex, powder free surgical glove with a comfortable, natural fit and feel.
Supplier: Ansell 5795001
Description
Featuring Ansell formers and glove formulation, this glove's combination of fit and comfort together with optimized tensile strength, puncture and tear resistance properties enables healthcare workers to perform at their very best.
- Proprietary formulation delivers a soft and sensitive yet robust surgical glove
- Unique anti-slip, smooth external surface treatment for exceptional instrument handling and grip
- DERMASHIELD Technology™ internal coating facilitates dry and damp donning as well as intra-operative changes
- Tested for use with chemotherapy drugs
Specifications
ASTM D 1076, ISO9001, ISO13485, ASTM D 3577, Type I | |
Single-use | |
Specific | |
Powder Free | |
Sterile | |
11.7 in. |
Cream | |
No Texture | |
Latex | |
6 | |
9 mil | |
29.7 cm |