missing translation for 'onlineSavingsMsg'
Learn More

Ansell AccuTech™ 91-225 Sterile Latex Cleanroom Gloves

Thick, clean, and sterile latex with a hand-specific design for comfort and dexterity. Recommended for Class 100/ISO 5 cleanroom environments.

$427.99 - $444.73

Specifications

Certifications/Compliance 21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016
Chemotherapeutic Rated No
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
View More Specs

Products 7
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-162-025
View Documents
Ansell
91225060
6
Case of 200 Pair for $427.99
Only null left
 
19-162-026
View Documents
Ansell
91225065
6.5
Case of 200 Pair for $427.99
Only null left
 
19-162-027
View Documents
Ansell
91225070
7
Case of 200 Pair for $444.73
Only null left
 
19-162-028
View Documents
Ansell
91225075
7.5
Case of 200 Pair for $444.73
Only null left
 
19-162-029
View Documents
Ansell
91225080
8
Case of 200 Pair for $427.99
Only null left
 
19-162-030
View Documents
Ansell
91225085
8.5
Case of 200 Pair for $427.99
Only null left
 
19-162-031
View Documents
Ansell
91225090
9
Case of 200 Each for $427.99
Only null left
 
Description

Description

  • Disposable sterile gloves' hand-specific ergonomic design combines comfort and dexterity.
  • Compatible with Class 100 (ISO 5)/Grade A cleanroom environments.
  • Thickness levels ensure a blend of protection and tactile sensitivity.
  • Enhanced with PEARL™ Allergen Reduction Technology which minimizes protein content during the manufacturing process.
Specifications

Specifications

21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160
No
Class 100 (ISO 5)
1
Natural
Partially Textured
0.23 mm
No
9.1 mil
Powder Free
9.1 mil
Straight
ISO 9001:2015
AccuTech™ 91-225
11.8 in.
CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016
Yes
No
Latex
Single-use
9.1 mil
Specific
Latex
0.23 mm
Sterile
0.23 mm
Smooth
91-225
24 MPa
30 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'