missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: VAP/Ammonia/HIGH
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$18.82 - $26.71
Specifications
Color | Black, White, Orange, Red, Yellow |
---|---|
Display Text | Physical State: VAP; Pressure Level: HIGH; Legend: Ammonia |
For Use With (Application) | Pipe and valve marking |
Catalog Number | Mfr. No. | Description | Material | Diameter (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Material | Diameter (English) | Price | Quantity | |||
19-110-493
|
Brady™
58001 |
Style I | PVF Over-laminated Polyester (B-689) | 0.75 to 2.5 in. |
Each for $18.82
|
|
|||
19-110-499
|
Brady™
58007 |
Style II | PVF Over-laminated Polyester (B-689) | 2 to 8 in. |
Each for $26.71
|
|
|||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Black, White, Orange, Red, Yellow | |
Physical State: VAP; Pressure Level: HIGH; Legend: Ammonia | |
Pipe and valve marking |