missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: HGD/VAP/Ammonia/HIGH
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$18.82 - $26.71
Specifications
Color | Black, White, Sky Blue, Red, Yellow |
---|---|
Format | Die-cut |
Material | Coiled Plastic (B-689) |
Display Text | IIAR Abbreviation: HGD; Physical State: VAP; Pressure Level: HIGH; Legend: Ammonia |
For Use With (Application) | Pipe and valve marking |
Catalog Number | Mfr. No. | Description | Diameter (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (English) | Price | Quantity | ||||
19-110-458
|
Brady™
57965 |
Style I | 0.75 to 2.5 in. |
Each for $18.82
|
|
||||
19-110-478
|
Brady™
57985 |
Style II | 2 to 8 in. |
Each for $26.71
|
|
||||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester
Specifications
Black, White, Sky Blue, Red, Yellow | |
Coiled Plastic (B-689) | |
Pipe and valve marking |
Die-cut | |
IIAR Abbreviation: HGD; Physical State: VAP; Pressure Level: HIGH; Legend: Ammonia | |
0.006 in. |