missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Supplier: Fisherbrand™ 120934F2
Description
- The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Designed for moisture determination balances with slightly tapered walls for stacking.
- Choose between various sizes to suit your needs.
Specifications
Not Autoclavable | |
45 mL | |
Single-use | |
Circular | |
Weighing Dish | |
0.1 mm | |
2.7 in. |
Round | |
Silver | |
Aluminum | |
Non-sterile | |
50/Cs. | |
0.2 in. | |
68.6 mm |