missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 62-401 Heavyweight Natural Rubber Supported Gloves

Heavy duty 13 in. gloves provide maximum comfort, with a natural rubber coating on a 100% cotton liner.

Supplier:  Ansell M9999819

 View more versions of this product

Catalog No. 19-042-381



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Heavy duty glove
  • Wrinkle finish for excellent wet and dry grip
  • Ergonomically styled fit providing maximum comfort
  • Cotton liner provide excellent thermal insulation (hot or cold)
  • Compliant with FDA food handling requirements
Specifications

Specifications

ANSI 2
CE 0493, EN 420:2003 + A1:2009; Category lll, EN 407:02XXXX, EN 407:X2XXXX, EN 511:011
No
8
1.35 mm
No
AKLMPT
Gauntlet
Cotton
62-402 8 113917
32 cm
FDA 21 CFR 177.2600
Blue
Latex
53 mil
EN 388:3131B; EN 388:3231
Type A
Bacteria, Fungi only
Crinkle Finish
Lined
13 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions