missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 3000 Apron with Sleeves Ultrasonically Welded and Taped - Model 214
High-visibility multi-layered apron, for durable, lightweight chemical resistance.
Supplier: Ansell YE30T9221406
Description
- Multi-layer chemical barrier: Protects against numerous chemicals
- Highly visible, bright yellow color: Enhances workplace safety
- Welded and Taped seams: Provides strong liquid and particle barrier
Specifications
Protective Apron | |
Multi-layer Barrier Laminate Fabric | |
Reusable | |
Non-sterile | |
Yes | |
Transferring liquids and solids between vessels and tanks and process equipment, unexpected leakages spills or other releases, opening and draining pumps valves in lines, loading and unloading of trucs and vehicles, filling, blending and charging of raw materials, product inspection, mixing or loading chemicals, cleaning of plant and machines | |
74 to 76 in. | |
42 to 46 in | |
80 gsm | |
1 Ea. | |
Welded and Taped |
2X-Large | |
Yellow | |
Hook and Loop | |
Apron with sleeves with rear hook and loop fastening, elasticated wrists and welded and taped seams. | |
None | |
EN 14605:2005 + A1:2009, EN 14605:2005 + A1:2009, CE Number, ASTM F1671, EN 14126:2003, EN ISO 13688:2013, EN 13034:2005 + A1:2009 | |
188 to 194 cm | |
108 to 116 cm | |
40/Cs. | |
30T214 |