missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 2300 STANDARD Gown Bound - Model 214
Durable and lightweight, medium-duty protective barrier gown with chemical resistance.
Supplier: Ansell YY23B9221408
Description
- Good protective barrier: Greater personal protection from chemicals
- Bright yellow color: Ideal protective garment for dark conditions
- Stitched and taped seams: Increased strength assured
Specifications
79 to 81 in. | |
Barrier Gown | |
None | |
49 to 52 in. | |
23B214 | |
4X-Large | |
Yellow | |
Reusable | |
Elastic | |
Bound | |
EN 13034:2005 + A1:2009, CE Number, EN 14126:2003, ASTM F1671, EN ISO 13688:2013 | |
Not Autoclavable |
Gown with hook and loop back fastening and elasticated wrists. | |
Equipment maintenance and repair, handling structural and body components, assembly and inspection of components, fibre glass/resin applications/ceramic fibres | |
Unisex | |
124 to 132 cm | |
200 to 206 cm | |
Polyethylene, Polypropylene | |
Bound Ties | |
Non-sterile | |
214 | |
Long Sleeve | |
65 gsm |