missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 04-002 Medium Weight PVC Gloves 12 in. With Fleece Liner
Highly durable 12 in. long PVC gloves are ideal for food handling, chemical handling, maintenance and cleaning.
$76.43 - $76.43
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chlorinated | No |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-500-990
|
Ansell
04002080 |
8 |
Pack of 12 Each for $76.43
Case of 6 Pack for $458.58
|
|
|||||
19-500-991
|
Ansell
04002090 |
9 |
Pack of 12 Each for $76.43
Case of 6 Pack for $458.58
|
|
|||||
19-500-992
|
Ansell
04002100 |
10 |
Pack of 12 Each for $76.43
Case of 6 Pack for $458.58
|
|
|||||
19-500-993
|
Ansell
04002110 |
11 |
Pack of 12 Each for $76.43
Case of 6 Pack for $458.58
|
|
|||||
Description
- FDA and EU food compliances
- Oil resistant coating
- Special rough grip for best dry, wet and oil grips
- Handshape ergonomic design
Specifications
ANSI 4 | |
EN 420:2003 + A1:2009 | |
Blue | |
Yes | |
EN 388:3121B; EN 388:3121 | |
Type B | |
Bacteria, Fungi only | |
Rough | |
Lined | |
12 in. |
21 CFR 170-199 | |
No | |
ANSI A2 | |
PVC, Nitrile | |
No | |
JKL | |
Gauntlet | |
Fleece | |
AlphaTec™ 04-414 | |
30 cm |