missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ SafeStep™ Shoe Covers
High-performing, environmentally friendly shoe cover features inherent non-skid physical properties. Choose from four sizes to ensure a proper fit.
$299.65 - $385.11
Specifications
Material | Thermoplastic Polymers |
---|---|
Color | White |
Sterility | Non-sterile |
Seam Type | Serged |
Packaging Quantity | 100 Pairs/Cs. |
Catalog Number | Mfr. No. | Size | Thread Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Thread Color | Price | Quantity | ||||
19-125-442
|
AlphaProTech
SHE1715BH |
Medium | Yellow |
Case of 200 Each for $299.65
|
|
||||
19-125-443
|
AlphaProTech
SHE1716BH |
Large | Orange |
Case of 200 Each for $344.43
|
|
||||
19125444
|
AlphaProTech
SHE1712BH |
Universal | White |
Case of 200 Each for $367.34
|
|
||||
19-125-445
|
AlphaProTech
SHE1713BH |
X-Large | Black |
Case of 200 Each for $385.11
|
|
||||
Description
- Environmentally safe, 100% thermoplastic polymer made is recyclable
- High coefficient of friction, provides non-skid properties
- Multi-use physical properties
- Utilized in both safety application and in most Category I Cleanrooms
- Strong and durable to withstand abrasive floor surfaces
- Does not contain PVC compounds that can harm environment
- Thread colors for convenient size identification
- Serged seams
- 100 Pairs/Cs.
Specifications
Thermoplastic Polymers | |
Non-sterile | |
100 Pairs/Cs. | |
Controlled Environments Shoe Covers |
White | |
Serged | |
Dry Particulates, Fluid, Light Chemical Splash |