missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ ComforTech™ Lab Coats
Strong, lightweight and breathable ComforTech material provides protection from fluids, light chemical splash, particles and biologicals without compromising comfort.
$202.04 - $277.04
Specifications
Product Type | Controlled Environments Lab Coat |
---|---|
Material | Microporous Composite Fabric |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Fluids, Light Chemical Splash, Particulates, Biologicals |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
29-635-8690
|
AlphaProTech
LCJ26215 |
Case of 25 Each for $226.35
|
|
||||||
19-168-171A
|
AlphaProTech
LCJ26211 |
Case of 25 Each for $202.04
|
|
||||||
19-168-171B
|
AlphaProTech
LCJ26212 |
39.5 in. |
Case of 25 Each for $247.67
|
|
|||||
19-168-171C
|
AlphaProTech
LCJ26213 |
40 in. |
Case of 25 Each for $220.73
|
|
|||||
19-168-171D
|
AlphaProTech
LCJ26214 |
42.75 in. |
Case of 25 Each for $260.47
|
|
|||||
19-169-4045
|
AlphaProTech
LCJ26219 |
46.5 in. |
Case of 25 Each for $277.04
|
|
|||||
19-169-4044
|
AlphaProTech
LCJ26216 |
44.5 in. |
Case of 25 Each for $262.66
|
|
|||||
Description
- Strong, lightweight and breathable ComforTech material
- Protection from fluids, light chemical splash, particles and biologicals
- Low particle count and high filtration efficiency of 99.9%
- Features serged seams, five-snap closure, elastic wrists, tapered collar, and three pockets
- ComforTech is composed of breathable polyethylene film, spunbond polypropylene nonwoven laminated
Specifications
Controlled Environments Lab Coat | |
Single-use | |
Fluids, Light Chemical Splash, Particulates, Biologicals |
Microporous Composite Fabric | |
Non-sterile |