missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Allegro™ Industries Cooling Insert Vests
Ideal for use under HazMat suits and other protective clothing
$141.07 - $335.72
Specifications
For Use With (Application) | Protect and provide comfort to workers who must function in environments with excessive heat |
---|---|
For Use With (Equipment) | Ideal for under HazMat suits and other protective clothing |
Catalog Number | Mfr. No. | Size | Weight (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Weight (Metric) | Price | Quantity | ||||
19-167-010
|
Allegro™
841303 |
Small/Medium | 0.02 kg |
Each for $141.07
|
|
||||
19-167-011
|
Allegro™
841304 |
Large/X-Large | 45.5 to 79.4 kg |
Each for $141.07
|
|
||||
19-167-013
|
Allegro™
841411 |
6 x 14 in. | 0.02 kg |
Pack of 4 Each for $335.72
|
|
||||
Description
Four pockets for cooling inserts.
- Adjusts with hook and loop over shoulder and side straps
- Two layers of 100% cotton for comfort
- Color: Royal Blue
- Front zipper
- Separate phase change cooling insert: W X L: 6 X 14 in.
Specifications
Protect and provide comfort to workers who must function in environments with excessive heat | |
Ideal for under HazMat suits and other protective clothing |