missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Labels
Use these highly pliable, aggressive adhesive nylon labels for tightly curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.
Supplier: Brady™ BA6216499
Description
- Conforms to small-gauge wires and cables
- Recommended for indoor use
- UL approved
- CSA accepted
- Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
- A ribbon is required to print this material
Specifications
Permanent Acrylic | |
Matte | |
Nylon Cloth | |
Non-sterile | |
Wraptor A6200 | |
Rectangle | |
-70°C to +90°C | |
0.166 mm | |
1 in. | |
0.5 in. |
White | |
Die-cut | |
Label | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking, Wire and Cable Labeling | |
4000 Labels | |
-94°F to +158°F | |
0.0065 in. | |
1 x 0.5 in. | |
25.4 mm | |
12.7 mm |