missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 43-216 Cowhide Leather Industrial Heat-Resistant Gloves
Premium split cowhide leather combined with Aramid Fiber welted seams ensure durability in use, while also providing protection during high temperature applications.
$109.55 - $638.13
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
---|---|
Coating Material | Uncoated |
Color | Yellow |
Latex Free | Yes |
Material | Cowhide Leather, Aramid Fiber |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-010-148
|
Ansell
43216090 |
9 |
Pack of 6 Each for $109.55
Case of 6 Pack for $657.30
|
|
|||||
19-010-150
|
Ansell
43216110 |
11 |
Case of 36 Each for $638.13
|
|
|||||
Description
- Premium split cowhide leather and welted seams with Aramid Fiber thread
- Improved 3-dimensional thumb design provides fine dexterity and control
- Cotton liner enhances comfort and thermal insulation
- Long cuff extends protection over the forearm
- Suitable for stick and MIG welding, as well as torch cutting and grinding
- Gloves are not liquid proof and should not to be used with chemicals
- Do not use in heavy-duty cut applications
- Keep away from sources of ozone or ignition
- Store in a cool and dry place, away from direct sunlight
Specifications
EN 420:2003 + A1:2009; Category III | |
Yellow | |
Cowhide Leather, Aramid Fiber | |
Automotive, Machinery/Equipment, Metal Fabrication, and MIG/Stick Welding | |
Cotton |
Uncoated | |
Yes | |
Welding Gloves | |
Gauntlet | |
ActivArmr™ 43-216 |