missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ AC800 ESD Nitrile-Coated Cut Resistant Gloves
Electrostatic dissipative 18-gauge HPPE, cut resistant embossed microporous foam nitrile coating glove
$176.33 - $176.33
Specifications
Accelerator Free | Yes |
---|---|
Applications | Industrial |
Coating Material | Nitrile Foam |
Color | Gray |
Disposable | Reusable |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
18-139-742
|
SHOWA™
AC800L08 |
Small |
Dozen of 12 Pair for $176.33
|
|
|||||
18-139-741
|
SHOWA™
AC800M07 |
Medium |
Dozen of 12 Pair for $176.33
|
|
|||||
18-139-740
|
SHOWA™
AC800S06 |
Large |
Dozen of 12 Pair for $176.33
|
|
|||||
18-139-743
|
SHOWA™
AC800XL09 |
X-Large |
Dozen of 12 Pair for $176.33
|
|
|||||
18-139-744
|
SHOWA™
AC800XXL10 |
2X-Large |
Dozen of 12 Pair for $176.33
|
|
|||||
Description
The new AC800 is an 18-gauge seamless knit glove made using HPPE blended with static dissipative yarn and featuring an embossed microporous foam nitrile palm dip. The unique features of these elements allow for this product to be touchscreen friendly, silicone free, fingerprint free and contains no natural rubber latex. Certified under the standard EN 16350, the AC800 by SHOWA meets the requirements for electrostatic properties (ESD). This certification ensures the gloveâs safe usage in ATEX zones (working area with risk of explosion and/or high flammability).Specifications
Yes | |
Nitrile Foam | |
Reusable | |
Ambidextrous | |
HPPE | |
ESD Gloves | |
18 gauge |
Industrial | |
Gray | |
No Texture | |
Yes | |
Powder Free | |
Non-sterile | |
0.8 mm |