missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ AC200 ESD Uncoated Cut Resistant Gloves
Electrostatic dissipative 18-gauge HPPE, uncoated cut resistant glove
Supplier: SHOWA™ AC200M07
Description
The new SHOWA AC200 has an 18-gauge seamless knit, cut-resistant liner with UHMWPE static dissipative yarn. It is free of natural rubber latex and is touchscreen compatible, silicone-free and fingerprint-free. Certified under the standard EN 16350, the AC200 by SHOWA meets the requirements for electrostatic properties (ESD). This certification ensures the gloveâs safe usage in ATEX zones (working area with risk of explosion and/or high flammability).Specifications
Yes | |
Uncoated | |
Reusable | |
Ambidextrous | |
HPPE | |
ESD Gloves | |
Non-sterile | |
0.8 mm |
Industrial | |
Gray | |
No Texture | |
Yes | |
Powder Free | |
Medium | |
18 gauge |