missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ 80-Well Microtube Racks
80-Well Microtube Racks are popular fraction-collector-plate style racks available in a variety of colors.
$57.09 - $57.19
Specifications
Product Type | Tube Rack |
---|---|
Description | 80-Well Microtube Rack |
Array | 5 x 16 |
Autoclavable | Autoclavable |
Holds | Microtubes |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-448-335
|
Heathrow Scientific™
HS29025C |
Green |
Pack of 5 Each for $57.19
|
|
|||||
03-448-337
|
Heathrow Scientific™
HS29025F |
Orange |
Pack of 5 Each for $57.09
|
|
|||||
03-448-336
|
Heathrow Scientific™
HS29025D |
Pink |
Pack of 5 Each for $57.19
|
|
|||||
03-448-338
|
Heathrow Scientific™
HS29025G |
Blue, Green, Yellow, Orange, Pink |
Pack of 5 Each for $57.19
|
|
|||||
Description
- Easily fill and transfer tubes in a compact arrangement
- Embossed Index Numbers for quick sample ID and retrieval
- Frosted labeling area on bottom of rack
- Material: Polypropylene
- Array: 5 x 16
- Autoclavable
Specifications
Tube Rack | |
5 x 16 | |
Microtubes | |
80 | |
Non-sterile | |
16 Pk./Cs. | |
8.9 x 2.6 x 1 in. | |
8.9 in. | |
2.6 in. | |
1 in. | |
0.3 lb. |
80-Well Microtube Rack | |
Autoclavable | |
Polypropylene | |
No | |
Holds Tubes | |
5 Pk. | |
22.5 cm | |
6.7 cm | |
2.8 cm | |
11 mm |