missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 700 Series Chemical Resistant Rubber Latex Gloves, Flock Lining
Unsupported, natural rubber latex gloves offer tactile sensitivity, tensile strength and a secure grip in wet or dry environments.
$2.45 - $2.45
Specifications
Certifications/Compliance | 21 CFR 170-199 |
---|---|
Certifications/Compliance (Europe) | CE |
Chlorinated | Yes |
Color | Orange |
Latex Free | No |
Description
- Chemical resistant to acids, salts, caustics, animal fats, alcohols and detergents
- Tactile sensitivity
- Good tear and puncture resistance
- Pairs are individually polybagged for convenience
- Ideal for chemical, agriculture, janitorial and landscaping
- Cotton flock lining absorbs perspiration
- Chlorinated for additional chemical resistance and to aid donning and doffing
- Straight cuff
Specifications
21 CFR 170-199 | |
Yes | |
No | |
21 mil | |
EN 388:3132A | |
Type A | |
Manufacturing, maintenance, aircraft assembly, agriculture, food processing, electronics, janitorial/cleanup | |
Bisque | |
Lined | |
30.5 cm |
CE | |
Orange | |
Latex | |
0.53 mm | |
No | |
JKLMNO | |
Straight | |
Cotton Flock | |
12 in. |