missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 6 x 94mL Fixed Angle Rotor
Process samples at 10,500/12,000rpm with the Thermo Scientific™ 6 x 94mL Fixed Angle Rotor.
Supplier: Thermo Scientific™ 75003334
Description
Process samples at 10,500/12,000rpm with the Thermo Scientific™ 6 x 94mL Fixed Angle Rotor.
- Capacity: 6 × 94mL (0.5L)
- Maximum speed/RCF: 10,500/12,000rpm/12,450/16,260 x g
Specifications
6 x 94mL Fixed Angle Rotor | |
6 x 94 mL | |
10,500 rpm (12,000 rpm 208V) | |
38 mm | |
26° |
Fixed Angle Rotor | |
12,450 x g (16,260 x g with 208 V) | |
114 mm | |
Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges | |
Yes |