missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ 50-Well Hinged Tube Storage Box
50-Well Hinged Tube Storage Box holds 1.5 and 2 mL microcentrifuge tubes and cryogenic vials.
$64.84 - $86.17
Specifications
Product Type | Microcentrifuge Tube Storage Box |
---|---|
Array | 5 x 10 |
Autoclavable | Autoclavable |
Holds | Microtubes (1.5 to 2 mL) |
Material | Polypropylene |
Description
- Quick visual identification with uniform wells and alphanumeric location identification along with frosted labeling area
- Tube capacity indicated on outside of box within distinctive wave design
- Easy open and secure lid fitted with either friction fit or snap clasp designs
- Stackable
- Robust
Specifications
Microcentrifuge Tube Storage Box | |
Autoclavable | |
Polypropylene | |
Rectangular | |
Non-sterile | |
5 Pk. | |
12.3 mm | |
0.5 kg |
5 x 10 | |
Microtubes (1.5 to 2 mL) | |
50 | |
Yes | |
Store 1.5 and 2 mL microtubes or cryogenic vials | |
5.6 x 3.6 x 2.2 in. | |
1.2 lb. |