missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom ESD Laminated Bottom Shelves - 15 in. Deep
Class 100 cleanroom ESD laminated
$394.13 - $591.17
Specifications
Depth (English) | 15 in. |
---|---|
Depth (Metric) | 38.1 cm |
Product Type | ESD-Laminated Cleanroom Bottom Shelf |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
25-100-340
|
Fisherbrand™
BSDCR1558 |
147.3 cm |
Each for $494.26
|
|
|||||
25-100-341
|
Fisherbrand™
BSDCR1570 |
177.8 cm |
Each for $591.17
|
|
|||||
25-100-339
|
Fisherbrand™
BSDCR1546 |
116.8 cm |
Each for $394.13
|
|
|||||
Description
- Cleanroom ESD laminate
- Depth: 38.1cm (15 in.)
Specifications
15 in. | |
38.1 cm | |
ESD-Laminated Cleanroom Bottom Shelf |