missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbenches LisStat™ Static Laminate - 30 in. Deep
Electric hydraulic lift workbenches with LisStat™ static control laminate
$4052.19 - $4408.15
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Height (English) | 30 to 42 in. |
Height (Metric) | 76.2-106.6 cm |
Color | White |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
25-100-301
|
Fisherbrand™
AED3072 |
182.8 cm |
Each for $4,408.15
|
|
|||||
25-100-300
|
Fisherbrand™
AED3060 |
152.4 cm |
Each for $4,230.17
|
|
|||||
25-100-299
|
Fisherbrand™
AED3048 |
122 cm |
Each for $4,052.19
|
|
|||||
Description
- Class 100 Cleanroom ESD
- Uses 100% cold rolled steell
- White frame and white top
- Easy to assemble (3 min.)
- Depth: 76.2cm (30 in.)
- Adjustment range: 30.4cm (12 in.)
- Electric height adjustable: 76.2-106.6cm (30-42 in.)
- Capacity: 453.5kg (1000 lb.)
- Pass ESD association standards
LisStat™ Characterstics
- Ideal for variety of sensitive electronic production applications
- Permanent lamination to work station surfaces
Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25 years
Specifications
30 in. | |
30 to 42 in. | |
White |
76.2 cm | |
76.2-106.6 cm |