missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Confined Space Sign: CAUTION - HARD HATS REQUIRED
To communicate required protective gear for head protection
$20.68 - $35.53
Specifications
Quantity | 1 Ea. |
---|---|
Height (English) | 10 in. |
Height (Metric) | 25.4 cm |
Width (English) | 14 in. |
Width (Metric) | 35.5 cm |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
19-000-405
|
Brady™
40970 |
Aluminum |
Each for $35.53
|
|
|||||
19000444
|
Brady™
84536 |
Polyester |
Each for $35.53
|
|
|||||
19-000-390
|
Brady™
22406 |
Plastic |
Each for $20.68
|
|
|||||
Description
- Header: CAUTION
- Legend: HARD HATS REQUIRED
- Color: Black on Yellow
- Size: 35.5W x 25.4cm H (14 x 10 in.)
- Available in range of size, materials and legends suitable for many different facilities and environments
Specifications
1 Ea. | |
25.4 cm | |
35.5 cm | |
Header/Legend: CAUTION/HARD HATS REQUIRED | |
Black on Yellow |
10 in. | |
14 in. | |
English | |
Protective Wear Sign |