missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glow-in-the-Dark Exit and Directional Signs: EXIT
Photoluminescent or LED signs to guide in an emergency and identifiy areas designated for certain personnel
$41.37 - $93.70
Specifications
Material | Plastic |
---|---|
Quantity | 1 Ea. |
Description | Glow-In-The-Dark Plastic |
Languages | English |
Displayed Text | Legend: EXIT |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-000-439
|
Brady™
80282 |
35.5 x 25.4cm |
Each for $93.70
|
|
|||||
19-000-438
|
Brady™
80281 |
25.4 x 17.7cm |
Each for $41.37
|
|
|||||
Description
- Material: Glow-In-The-Dark Plastic
- Language: English
Specifications
Plastic | |
Glow-In-The-Dark Plastic | |
Legend: EXIT | |
Red on Glow |
1 Ea. | |
English | |
Exit and Directional Sign |