missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ ReFlex Ear Band
Supplier: 3M™ 7000052717
Description
NRR: 25dB
This semi-insert hearing protector features unique EARform™ foam pads for superior softness and comfort. Multi-position band does not interfere with safety glasses, hardhats, or respirators. Both bands and pods can be easily cleaned with soap and water for extended wear time. Bands are individually packaged in a resealable polybag. Noise Reduction Rating (NRR): 25dB in all three positions.
3M Catalog# 350-1001
Specifications
Patented UltraFit™ style tips | |
CSA Class AL | |
To clean, simply wash band and plugs with mild soap and water | |
25 dB |
Blue, Yellow | |
Universal | |
350-1001 | |
Ear Band |