missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-Rsoft™ Yellow Neons™ and Yellow Neon Blasts™ Ear Plugs
E-A-Rsoft™ Yellow Neons™ ear plugs have a smooth texture for in-ear comfort and are made of an advanced foam for all-day wear.
Supplier: 3M™ 7000127209
Description
- Disposable
- Extra soft polyurethane foam with smooth, nonirritating surface
- Tapered design for easy insertion and removal
- Trademark neon yellow color permits easy recognition
- Plug color available in yellow or yellow with red flame design
- Choose from corded or uncorded in regular or large size
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Vinyl | |
Regular | |
Yes | |
Poly Bag | |
Foam | |
33 dB | |
Cone | |
Single-use |
Blue | |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
311-1256 | |
1000 Pairs/Cs. | |
Yellow | |
Corded | |
Yellow Neons™ | |
No |