missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Enespro™ Enespro™ 20 cal Ultrasoft Arc Flash Coverall
Durable and comfortable ultrasoft coveralls offer a unique blend of 88% cotton and 12% high-tenacity nylon for a smooth feel. The inherently FR material delivers exceptional performance and reliability.
Supplier: Enespro™ C88UWXL32
Description
- Action back allows for full range of motion
- All metal covered to ensure no contact with skin
- Chest pockets with flaps and hidden snap closures
- Comfortable sewn-in elastic waist for better fit
- Convenient side pass-through pockets for access to pant pockets
- Two front pockets with pass-through for access to pants pockets
- FR fabric will not melt, drip or ignite
Specifications
Coveralls | |
Unisex | |
Navy | |
Elastic (Stitched-in) | |
Collared | |
Zipper | |
Non-sterile | |
Flame | |
ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462 | |
Electrical Contractors, Manufacturing, Oil and Gas |
X-Large | |
Cotton, Nylon | |
Reusable | |
Open | |
Unhooded | |
Stitched | |
CAT 2 | |
20 cal/cm² | |
None | |
Coveralls |