missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 1mL Sterile Serological Pipets

Drip-free pipetting design with high optical clarity and maximum accuracy.

$626.70 - $702.93

Specifications

Description Shape: Standard
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 1/100
View More Specs

Products 3
Catalog Number Mfr. No. Packaging Type Price Quantity  
Catalog Number Mfr. No. Packaging Type Price Quantity  
07000362
View Documents
Greiner Bio-One
604181
Individual Paper/Plastic Wrap
Case of 1000 Each for $649.33
Only null left
 
07000365
View Documents
Greiner Bio-One
604107
Bulk
Case of 1000 Each for $626.70
Only null left
 
07000364
View Documents
Greiner Bio-One
604160
Individual Plastic Wrap
Case of 1000 Each for $702.93
Only null left
 
Description

Description

  • High-grade polystyrene
  • Clear, easily legible graduation
  • Colored vertical stripe for ease in reading the volume
  • With synthetic fibrous filter material for protection against
Specifications

Specifications

Shape: Standard
Sterile
1/100
Serological Pipet
Polystyrene
Yes
1 mL
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'