missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ #15 Sterile Scalpel Blades
High-quality, sterile blades used for anatomic pathology or autopsy.
$474.93 - $485.60
Specifications
Product Type | Scalpel |
---|---|
Size | # 15 |
Disposable | Single-use |
Sterility | Sterile |
Quantity | 100 Blades/Pk. |
Catalog Number | Mfr. No. | Blade Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Material | Price | Quantity | |||||
22-445-390
|
Mopec™
AJ207 |
Stainless Steel |
Pack of 100 Each for $485.60
|
|
|||||
22-445-418
|
Mopec™
AJ174 |
Carbon Steel |
Pack of 100 Each for $474.93
|
|
|||||
Description
- Individually wrapped
- Fits #3, #3L and #5 scalpel handles
Specifications
Scalpel | |
Single-use | |
100 Blades/Pk. |
# 15 | |
Sterile | |
No |