missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 1000mL BIOS Swinging Bucket Rotors

Efficiently and reliably perform your bioprocessing methods with the Thermo Scientific™ 6 x 1000mL or 8 x 1000mL swinging bucket rotors.

$2439.64 - $63023.72


Products 4
Catalog Number Mfr. No. Type Includes Price Quantity  
Catalog Number Mfr. No. Type Includes Price Quantity  
75-003-961
View Documents
Thermo Scientific™
75003961
Swinging Bucket Rotor Rotor, Round Buckets, 1000 mL Bottles N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-003-981
View Documents
Thermo Scientific™
75003981
Swinging Bucket Rotor Rotor, Round Buckets, 1000 mL Bottles N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-003-963
View Documents
Thermo Scientific™
75003963
Bucket Round Bucket (Set of2)
Pack of 2 Each for $6,442.43
Only null left
 
11-776
View Documents
Thermo Scientific™
11776
Cover Cover for Round Bucket (set of 2)
Pack of 2 Each for $2,439.64
Only null left
 
Description

Description

The Thermo Scientific™ 1000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. These rotors, which are provided complete with buckets and bottles, have been engineered to simplify operation of the centrifuge while maximizing productivity.

Achieve efficient and reliable sample processing with the following features:
  • 8 x 1000mL (8L) capacity at 5,400 max rpm (8,500 x g max RCF) operation;
  • 6 x 1000mL (6L) capacity at 4,600 max rpm (7,117 x g max RCF) operation
  • Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 64% when compared with non-windshielded rotors
  • Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
  • 2-year warranty

Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'